Please login to your online account to display your discounted pricing

Dynalon™ Sample Vials with Hinged Cap


Manufacturer: dynalon™  22624501E

 View more versions of this product

Catalog No. S304669

  • / Pack of 100 Each
 

Description & Specifications

Specifications

Includes Push in friction fit hinged lids
Closure Type Hinged
Diameter (Metric) Outside 8.8cm
Quantity 100 Pack
Shape Cylindrical
Capacity (English) 0.03 oz.
For Use With (Application) Microscale chemistry applications
Height (Metric) 3.2cm
Capacity 0.03 oz., 1mL
Material LDPE
Capacity (Metric) 1mL
Type Sample Vial
Autoclavable Yes