Please login to your online account to display your discounted pricing

Sample Bottles with Plastic Snap Cap


Transparent soda-lime glass bottles for collecting, exhibiting, and transporting a wide variety of dry materials and specimens.

Manufacturer: fisher science education  TCW225538

 View more versions of this product

Catalog No. S31758

  • / Pack of 12 Each
  • / Case of 12 Pack
 

Description & Specifications

Specifications

Closure Size 30
Closure Type Snap
Diameter (Metric) 30mm
Height (Metric) 52mm
Diameter (English) 1.18 in.
Closure Material LDPE
Color Clear
Capacity (English) 0.8 oz.
Capacity (Metric) 24mL
Height (English) 2.04 in.
Capacity 0.8 oz., 24mL