Please login to your online account to display your discounted pricing

Sample Bottles with Plastic Snap Cap


Transparent soda-lime glass bottles for collecting, exhibiting, and transporting a wide variety of dry materials and specimens.

Manufacturer: fisher science education  TCW225535

 View more versions of this product

Catalog No. S31757

  • / Pack of 12 Each
  • / Case of 12 Pack
 

Description & Specifications

Specifications

Diameter (Metric) 22mm
Closure Type Snap
Closure Size 22
Height (Metric) 51mm
Diameter (English) 0.86 in.
Closure Material LDPE
Material Soda Lime Glass
Capacity (English) 0.4 oz.
Color Clear
Height (English) 2 in.
Capacity 0.4 oz., 12mL
Capacity (Metric) 12mL