missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Thermo Scientific™ Samco™ General-Purpose Transfer Pipettes, 5.0 mL Transfer Pipets, 6 in., Sterile
Prevent cross-contamination with these transfer pipettes, which have a built-in bulb that eliminates the need for plugging.
Supplier: Thermo Scientific™ 33620S
Description
Prevent cross-contamination with Thermo Scientific™ Samco™ Transfer Pipettes, which have a built-in bulb that eliminates the need for plugging, packaging and autoclaving. Samco transfer pipettes are made of shatterproof, nontoxic polyethylene. Their low-affinity surface prevents proteins binding in research applications. They can be frozen in liquid nitrogen, or heat sealed for storage.
Recommended for: Research Applications
Specifications
1.8 mL | |
6.6 mm | |
Sterile | |
No | |
4.9 mL | |
General Purpose Transfer Pipette |
General Purpose Transfer Pipette, 6 inch, 4.9mL | |
LDPE | |
24 | |
20/Bag, 500/Pk | |
15.4 cm | |
Yes |