Please login to your online account to display your discounted pricing

Thermo Scientific™ Saline 0.85% Solution Tubes


Reduce diluent preparation time using convenient, pre-filled and ready-to-use 0.85% saline tubes.

Manufacturer: thermo scientific™  RE07142

 View more versions of this product

Catalog No. R07142

  • / Pack of 20 Each
 

Description & Specifications

Specifications

Color Clear liquid colorless
Description Saline 0.85% Solution Tubes
Fill Volume 9.9mL
Format 16mm x 125mm Tube
Manufacturing Origin United States
Packaging Plastic tube with screw cap
Quantity 20/Pk.
Storage Requirements 2-25° C
Type Liquid

Save time by removing the need to manually prepare isotonic diluents using Thermo Scientific™ Saline 0.85% Solution Tubes.

Remove the need for pipetting, dispensing or autoclaving with convenient, pre-filled and ready-to-use tubes.

  • Easily adjust inoculum density with a clear tube.
  • Enhance sample security while promoting safe handling with a reliable screw cap on each tube
  • Achieve versatility and flexibility with multiple fill volumes available

Not all products are available for sale in all territories. Please inquire.

Remel™ and Oxoid™ products are now part of the Thermo Scientific brand, combining powerful manual, semi-automated and fully automated test products and a comprehensive line of media and diagnostic products to offer a complete, end-to-end solution to quickly deliver the products you need and the quality results your laboratory depends on.