Please login to your online account to display your discounted pricing

Saint-Gobain™ Tygon™ Ultra-Chemical-Resistant Tubing, Formula 2375


Use this tubing in highly regulated industries such as food and beverage, hospitality and institutional cleaning. Saint-Gobain™ Tygon™ Formula 2375 Chemical Resistant Tubing offers an unequaled combination of chemical resistance, clarity and flexibility.

Manufacturer: saint-gobain™  AED42064

 View more versions of this product

Catalog No. 02-600-1B

  • / Pack
 

Description & Specifications

Specifications

Material Tygon
Thickness 4.8mm
Diameter (English) Outer 1.38 in.
Thickness (English) Wall 0.19 in.
Length (English) 25 ft.
Length (Metric) 7.6m
Diameter (English) Inner 1 in.
Diameter (Metric) Inner 25.4mm
Diameter (Metric) Outer 35mm

  • Chemical-resistant tubing for food and beverage applications
  • Virtually unaffected by acids, bases, ketones, salts and alcohols
  • Outstanding chemical resistance
  • Non-DEHP for high purity
  • Plasticizer-free for low extractables
  • Safer disposal - Releases no harmful and corrosive hydrochloride gas
  • Smoother inner surface - Provides better flow and inhibits particulate buildup
  • Low sorption - Minimizes cross-contamination
  • Clear tubing for easier and better observation