Please login to your online account to display your discounted pricing

Saint-Gobain™ Tygon™ Sanitary Silicone Tubing Formula 3350


Translucent tubing ideal for biotechnological, pharmaceutical, and peristaltic applications

Manufacturer: saint-gobain™  ABW00036

 View more versions of this product

Catalog No. 02-587-2A

  • / Pack
 

Description & Specifications

Specifications

Autoclavable Yes
Diameter (English) Outer 0.625 in.
Material Tygon
Certifications/Compliance Complies with requirements of USP XXII Class VI criteria. Meets 3A Sanitary Standards, FDA 21 CFR Part 177.2600 criteria and NSF 51 Standard.
Length (English) 50 ft.
Thickness 2.4mm
Diameter (English) Inner 0.5 in.
Thickness (English) Wall 0.0625 in.
Diameter (Metric) Inner 12.7mm
Diameter (Metric) Outer 15.8mm
Accessories

Accessories for Catalog Number: 025872A

Item Mfr. No. Item Description Price Per Unit Quantity