Please login to your online account to display your discounted pricing

Saint-Gobain™ Tygon™ Sanitary Silicone Tubing Formula 3350


Translucent tubing ideal for biotechnological, pharmaceutical, and peristaltic applications

Manufacturer: saint-gobain™  ABW00033

 View more versions of this product

Catalog No. 02-587-1Z

  • / Pack
 

Description & Specifications

Specifications

Diameter (Metric) Inner 11mm
Diameter (English) Inner 0.438 in.
Thickness (English) Wall 0.094 in.
Autoclavable Yes
Diameter (English) Outer 0.625 in.
Thickness 2.4mm
Length (English) 50 ft.
Certifications/Compliance Complies with requirements of USP XXII Class VI criteria. Meets 3A Sanitary Standards, FDA 21 CFR Part 177.2600 criteria and NSF 51 Standard.
Material Tygon
Diameter (Metric) Outer 15.8mm
Accessories

Accessories for Catalog Number: 025871Z

Item Mfr. No. Item Description Price Per Unit Quantity  
11-187-15
Spectra/Chrom™ Tubing Cutter
spectrum chromatography
SML123367
Cuts to make an even, flat edge Each for $89.40