Please login to your online account to display your discounted pricing

Saint-Gobain™ Tygon™ Sanitary Silicone Tubing Formula 3350


Translucent tubing ideal for biotechnological, pharmaceutical, and peristaltic applications

Manufacturer: saint-gobain™  ABW00028

 View more versions of this product

Catalog No. 02-587-1W

  • / Pack
 

Description & Specifications

Specifications

Certifications/Compliance Complies with requirements of USP XXII Class VI criteria. Meets 3A Sanitary Standards, FDA 21 CFR Part 177.2600 criteria and NSF 51 Standard.
Thickness (English) Wall 0.094 in.
Diameter (English) Outer 0.5625 in.
Diameter (English) Inner 0.38 in.
Thickness 2.4mm
Diameter (Metric) Inner 9.5mm
Length (English) 50 ft.
Autoclavable Yes
Material Tygon
Diameter (Metric) Outer 14mm
Accessories

Accessories for Catalog Number: 025871W

Item Mfr. No. Item Description Price Per Unit Quantity  
11-187-15
Spectra/Chrom™ Tubing Cutter
spectrum chromatography
SML123367
Cuts to make an even, flat edge Each for $89.40