Please login to your online account to display your discounted pricing

Saint-Gobain™ Tygon™ Sanitary Silicone Tubing Formula 3350


Translucent tubing ideal for biotechnological, pharmaceutical, and peristaltic applications

Manufacturer: saint-gobain™  ABW00023

 View more versions of this product

Catalog No. 02-587-1U

  • / Pack
 

Description & Specifications

Specifications

Material Tygon
Diameter (Metric) Inner 7.9mm
Certifications/Compliance Complies with requirements of USP XXII Class VI criteria. Meets 3A Sanitary Standards, FDA 21 CFR Part 177.2600 criteria and NSF 51 Standard.
Length (English) 50 ft.
Autoclavable Yes
Thickness 2.4mm
Diameter (English) Outer 0.5 in.
Diameter (English) Inner 0.31 in.
Thickness (English) Wall 0.094 in.
Diameter (Metric) Outer 12.7mm
Accessories

Accessories for Catalog Number: 025871U

Item Mfr. No. Item Description Price Per Unit Quantity