Please login to your online account to display your discounted pricing

Saint-Gobain™ Tygon™ Sanitary Silicone Tubing Formula 3350


Translucent tubing ideal for biotechnological, pharmaceutical, and peristaltic applications

Manufacturer: saint-gobain™  ABW00019

 View more versions of this product

Catalog No. 02-587-1S

  • / Pack
 

Description & Specifications

Specifications

Certifications/Compliance Complies with requirements of USP XXII Class VI criteria. Meets 3A Sanitary Standards, FDA 21 CFR Part 177.2600 criteria and NSF 51 Standard.
Material Tygon
Thickness (English) Wall 0.125 in.
Diameter (English) Outer 0.5 in.
Diameter (English) Inner 0.25 in.
Autoclavable Yes
Diameter (Metric) Outer 12.7mm
Thickness 3.2mm
Length (English) 50 ft.
Diameter (Metric) Inner 6.4mm
Accessories

Accessories for Catalog Number: 025871S

Item Mfr. No. Item Description Price Per Unit Quantity  
11-187-15
Spectra/Chrom™ Tubing Cutter
spectrum chromatography
SML123367
Cuts to make an even, flat edge Each for $89.40