Please login to your online account to display your discounted pricing

Saint-Gobain™ Tygon™ Formula 3370 I.B. Sanitary Silicone Pressure Tubing


Braid-reinforced, platinum-cured silicone hose is an ultra-flexible, high-purity hose developed for higher-pressure applications.

Manufacturer: saint-gobain™  AHJ001724

 View more versions of this product

Catalog No. 02-591-1G

  • / Pack
 

Description & Specifications

Specifications

Material Tygon
For Use With (Application) Used in sanitary pressure connection
Diameter (English) Outer 1.39 in.
Diameter (English) Inner 1 in.
Diameter (Metric) Inner 25.4mm
Diameter (Metric) Outer 35.3mm