Please login to your online account to display your discounted pricing

Saint-Gobain™ Tygon™ Formula 3370 I.B. Sanitary Silicone Pressure Tubing


Braid-reinforced, platinum-cured silicone hose is an ultra-flexible, high-purity hose developed for higher-pressure applications.

Manufacturer: saint-gobain™  AHJ001719

 View more versions of this product

Catalog No. 02-591-1B

  • / Pack
 

Description & Specifications

Specifications

Diameter (English) Outer 0.515 in.
For Use With (Application) Used in sanitary pressure connection
Diameter (English) Inner 0.25 in.
Diameter (Metric) Inner 6.4mm
Material Tygon
Diameter (Metric) Outer 13.1mm