Please login to your online account to display your discounted pricing

Saint-Gobain™ One-Piece ALUNDUM™ Boat with Handle


For determinations using combustion at high temperatures, metal analysis, carbon content in steel and iron

Manufacturer: norton company  5358AN788

 View more versions of this product

Catalog No. 07-680D

  • / Each
  • / Case of 12 Each
 

Description & Specifications

Specifications

Product Type Combustion Boat
For Use With (Application) For determinations using combustion at high temperatures, metal analysis, carbon content in steel and iron
Length (Metric) 127mm
Height (Metric) 11mm
Width (English) 0.43 in.
Material Aluminum Oxide
Dimensions (L x W x H) 5 x 0.43 x 0.43 in. (127 x 19 x 11mm)
Height (English) 0.43 in.
Length (English) 5 in.
Width (Metric) 19mm