missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Saint-Gobain One-Piece ALUNDUM™ Boat with Handle
For determinations using combustion at high temperatures, metal analysis, carbon content in steel and iron
$147.37 - $186.40
Specifications
For Use With (Application) | For determinations using combustion at high temperatures, metal analysis, carbon content in steel and iron |
---|---|
Material | Aluminum Oxide |
Product Type | Combustion Boat |
Catalog Number | Mfr. No. | Height (English) | Length (English) | Width (English) | Price | Quantity | |||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Height (English) | Length (English) | Width (English) | Price | Quantity | |||
07-680B
|
Saint-Gobain
3729AN788 |
0.43 in. | 3.75 in. | 0.62 in. |
Each for $147.37
|
|
07-680D
|
Saint-Gobain
5358AN788 |
0.43 in. | 5 in. | 0.43 in. |
Each for $186.40
Case of 12 Each for $2,236.80 |
|
Description
- Aluminum oxide
- Resistant to 1430°C (2606°F)
- Low alkali content
Specifications
For determinations using combustion at high temperatures, metal analysis, carbon content in steel and iron | |
Aluminum Oxide | |
Combustion Boat |