Please login to your online account to display your discounted pricing

Saint-Gobain™ Norwell™ The Dipstik™ Universal Drum and Tank Samplers


Manufacturer: saint-gobain™  D8653275

 View more versions of this product

Catalog No. 13-417-9

  • / Case of 12 Each
 

Description & Specifications

Specifications

Material Polypropylene
Disposable Yes
Product Type Norwell™ Drum and Tank Sampler
Capacity 22 oz., 650mL
Bottom Type Push/seal
Diameter (Metric) Outer 2.5cm
Diameter (English) Outer 1 in.
For Use With (Application) For sampling free-flowing liquids in almost any application
Length (Metric) 213cm
Length (English) 84 in.
Capacity (English) 22 oz.
Capacity (Metric) 650mL