Please login to your online account to display your discounted pricing

Saint-Gobain™ Norwell™ The Dipstik™ Universal Drum and Tank Samplers


Manufacturer: saint-gobain™  D8653276

 View more versions of this product

Catalog No. 13-417-8

  • / Case of 12 Each
 

Description & Specifications

Specifications

Diameter (English) Outer 1 in.
Length (English) 40 in.
For Use With (Application) For sampling free-flowing liquids in almost any application
Disposable Yes
Capacity (English) 10.2 oz.
Material Polypropylene
Capacity 10.2 oz., 300mL
Bottom Type Push/seal
Length (Metric) 101.6cm
Product Type Norwell™ Drum and Tank Sampler
Diameter (Metric) Outer 2.5cm
Capacity (Metric) 300mL