Please login to your online account to display your discounted pricing

Saint-Gobain™ Norwell™ Pinpointer™ Universal Drum and Tank Samplers


Manufacturer: saint-gobain™  D8653269

 View more versions of this product

Catalog No. 13-417-13

  • / Each
 

Description & Specifications

Specifications

Diameter (English) Outer 1 in.
Length (Metric) 213cm
Product Type Drum and Tank Sampler
Diameter (Metric) Outer 2.5cm
Capacity (Metric) 475mL
Material FEP and PTFE
Capacity 16.1 oz., 475mL
Length (English) 84 in.
For Use With (Application) Permits sampling of liquids and sludge from predetermined points, such as interface of intermittent layers, within drums, tanks and other sources
Capacity (English) 16.1 oz.