Please login to your online account to display your discounted pricing

Norwell™ Pinpointer™ Universal Drum and Tank Samplers


Manufacturer: saint gobain perform plas  D8653268

 View more versions of this product

Catalog No. 13-417-12

  • / Each
 

Description & Specifications

Specifications

Length (English) 40 in.
Material FEP and PTFE
For Use With (Application) Permits sampling of liquids and sludge from predetermined points, such as interface of intermittent layers, within drums, tanks and other sources
Length (Metric) 101.6cm
Product Type Drum and Tank Sampler
Diameter (English) Outer 1 in.
Capacity (English) 6.8 oz.
Capacity (Metric) 200mL
Diameter (Metric) Outer 2.5cm