missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Saint-Gobain Norwell™ Mucksucker™ Universal Drum and Tank Samplers
Supplier: Saint-Gobain D8653259
Description
Constructed using 100% virgin FEP and PTFE components, this sampler provides high-suction syringe action for sampling viscous liquids and sludge. Durable, safe, and easy-to-handle sampler efficiently draws samples when only small amounts remain at the bottom of a drum or tank. Includes piston body assembly that can be adjusted for long-term wear. Coring bottom screws onto sampling tube to easily draw up sludge-like substances.
Order Info
Diameter, 1 in. (2.5cm).
Specifications
Drum and Tank Sampler | |
Push/Seal | |
200 mL | |
1 in. | |
40 in. |
PTFE, FEP | |
6.8 oz. | |
For sampling viscous liquids, sludge | |
2.5 cm | |
101.6 cm |