missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Saint-Gobain™ Norwell™ Mix-and-Match Bailer Body Extension Tubes

$385.18 - $891.85

Specifications

Color Transparent
Diameter (English) Outer 1.9 in.
Diameter (Metric) Outer 4.8cm
Product Type Extension Tube
Material FEP and PTFE
View More Specs


Products ${productFamilyLength}
Catalog Number Mfr. No. Capacity Length (English) Length (Metric) Price Quantity  
Catalog Number Mfr. No. Capacity Length (English) Length (Metric) Price Quantity  
15-437-51B Saint-Gobain™
D8653015
35.5 oz., 1050mL 3 ft. 91.5cm Each for $891.85
15-437-51A Saint-Gobain™
D8653010
11.8 oz., 350mL 1 ft. 30.5cm Each for $385.18
Specifications

Description

Allow you to choose the right combination of components to adapt to changing sampling needs and provide a flexible, cost-effective system for monitoring groundwater contamination near landfills and other pollution sources. Precision-machined, interchangeable parts allow quick reassembly after cleaning.

  • Capacity can be increased by adding extension sections and couplings
  • Transparent to permit view of sample
  • For use in wells 2 in. I.D. (5.1cm) or larger. O.D: 1 7/8 in. (4.8cm)
  • Bailers also available in 3/4 and 1 in. O.D. (1.9 and 2.5cm) for 1, 1 1/2 or 1 3/4 in. (2.5, 3.8, or 4.4cm) wells (call your Fisher Scientific™ Customer Service Representative for information)
  • Made of 100% virgin PTFE and FEP
  • Minimize the need for retesting
  • Chemically inert and free of fillers and plasticizers
  • Nonleaching surface resists corrosion and minimizes sample bias

Order Info

Components can be ordered individually, in various combinations, or as part of fully assembled bailer

Description & Specifications

Specifications

Transparent
4.8cm
FEP and PTFE
1.9 in.
Extension Tube