Please login to your online account to display your discounted pricing

Saint-Gobain™ Chemware™ Tedlar™ PVF Gas Sampling Bags


Good for use with carbon monoxide, sulfur dioxide, hydrogen sulfide, radon and mercaptans

Manufacturer: saint-gobain™  D1075009-10

 View more versions of this product

Catalog No. 10-923-9

  • / Each
  • / Case of 10 Each
 

Description & Specifications

Specifications

Certifications/Compliance EPA, 40CFR, Part 60, App A Method 18
Dimensions (L x W) 6 x 6 in. (15 x 15cm)
For Use With (Application) Carbon monoxide, sulfur dioxide, hydrogen sulfide, radon and mercaptans
Includes On/off valve
Length (English) 6 in.
Product Type Gas Sampling Bag
Thickness (English) 0.07 in.
Thickness (Metric) 2mm
Width (English) 6 in.
Capacity (English) 10.14 oz.
Capacity (Metric) 0.3L
Length (Metric) 15cm
Material PVDF (Polyvinylidene Fluoride)
Width (Metric) 15cm