Please login to your online account to display your discounted pricing

Saint-Gobain™ Chemware™ Tedlar™ PVF Gas Sampling Bags


Good for use with carbon monoxide, sulfur dioxide, hydrogen sulfide, radon and mercaptans

Manufacturer: saint-gobain™  D107501810

 View more versions of this product

Catalog No. 10-923-18

  • / Each
  • / Case of 10 Each
 

Description & Specifications

Specifications

Certifications/Compliance EPA, 40CFR, Part 60, App A Method 18
Dimensions (L x W) 9 x 9 in. (23 x 23cm)
For Use With (Application) Carbon monoxide, sulfur dioxide, hydrogen sulfide, radon and mercaptans
Includes Septum valve
Length (English) 9 in.
Product Type Gas Sampling Bag
Thickness (English) 0.07 in.
Thickness (Metric) 2mm
Width (English) 9 in.
Capacity (English) 54 oz.
Capacity (Metric) 1.6L
Length (Metric) 23cm
Material PVDF (Polyvinylidene Fluoride)
Width (Metric) 23cm