Please login to your online account to display your discounted pricing

Saint-Gobain™ Chemware™ Tedlar™ PVF Gas Sampling Bags


Good for use with carbon monoxide, sulfur dioxide, hydrogen sulfide, radon and mercaptans

Manufacturer: saint-gobain™  D107501710

 View more versions of this product

Catalog No. 10-923-17

  • / Each
  • / Case of 10 Each
 

Description & Specifications

Specifications

Certifications/Compliance EPA, 40CFR, Part 60, App A Method 18
Dimensions (L x W) 12 x 12 in. (30 x 30cm)
For Use With (Application) Carbon monoxide, sulfur dioxide, hydrogen sulfide, radon and mercaptans
Includes Septum valve
Length (English) 12 in.
Product Type Gas Sampling Bag
Thickness (English) 0.07 in.
Thickness (Metric) 2mm
Width (English) 12 in.
Capacity (English) 128.48 oz.
Capacity (Metric) 3.8L
Length (Metric) 30cm
Material PVDF (Polyvinylidene Fluoride)
Width (Metric) 30cm