Please login to your online account to display your discounted pricing

Saint-Gobain™ Chemware™ Tedlar™ PVF Gas Sampling Bags


Good for use with carbon monoxide, sulfur dioxide, hydrogen sulfide, radon and mercaptans

Manufacturer: saint-gobain™  D107501610

 View more versions of this product

Catalog No. 10-923-16

  • / Case of 10 Each
 

Description & Specifications

Specifications

Certifications/Compliance EPA, 40CFR, Part 60, App A Method 18
For Use With (Application) Carbon monoxide, sulfur dioxide, hydrogen sulfide, radon and mercaptans
Material PVDF
Thickness (English) 0.07 in.
Volume (English) 10.14 oz.
Volume (Metric) 0.3L
Length (Metric) 15cm
Product Type Gas Sampling Bag
Width (English) 6 in.
Dimensions (L x W) 6 x 6 in. (15 x 15cm)
Includes Septum valve
Thickness (Metric) 2mm
Length (English) 6 in.
Width (Metric) 15cm