Please login to your online account to display your discounted pricing

Saint-Gobain™ Chemware™ Tedlar™ PVF Gas Sampling Bags


Good for use with carbon monoxide, sulfur dioxide, hydrogen sulfide, radon and mercaptans

Manufacturer: saint-gobain™  D10750135

 View more versions of this product

Catalog No. 10-923-13

  • / Case of 5 Each
 

Description & Specifications

Specifications

Includes On/off valve
Thickness (English) 0.07 in.
Certifications/Compliance EPA, 40CFR, Part 60, App A Method 18
Dimensions (L x W) 18 x 18 in. (46 x 46cm)
For Use With (Application) Carbon monoxide, sulfur dioxide, hydrogen sulfide, radon and mercaptans
Material PVDF
Thickness (Metric) 2mm
Volume (English) 686.42 oz.
Volume (Metric) 20.3L
Length (English) 18 in.
Length (Metric) 46cm
Product Type Gas Sampling Bag
Width (English) 18 in.
Width (Metric) 46cm