Please login to your online account to display your discounted pricing

Saint-Gobain™ Chemware™ Raschig Rings


Manufacturer: saint-gobain™  D1069134

 View more versions of this product

Catalog No. 09-191-25B

  • / Pack of 300 Each
 

Description & Specifications

Specifications

For Use With (Application) For chemical processes and liquid or gas transfer applications
For Use With (Equipment) For distillation columns
Diameter (Metric) Outer 0.6cm
Material PTFE
Product Type Chemware™ Raschig Ring
Diameter (English) Outer 0.2 in.
Length (Metric) 0.6cm
Length (English) 0.2 in.