Please login to your online account to display your discounted pricing

Saint-Gobain™ Chemware™ Raschig Rings


Manufacturer: saint-gobain™  D1069133

 View more versions of this product

Catalog No. 09-191-25A

  • / Pack of 500 Each
 

Description & Specifications

Specifications

For Use With (Application) For chemical processes and liquid or gas transfer applications
Length (English) 0.1 in.
Length (Metric) 0.3cm
Material PTFE
Diameter (English) Outer 0.1 in.
Diameter (Metric) Outer 0.3cm
For Use With (Equipment) For distillation columns
Product Type Chemware™ Raschig Ring