Please login to your online account to display your discounted pricing

Saint-Gobain™ Chemware™ PTFE Watch Glasses


Used for weighing, crystallization, and drying

Manufacturer: saint-gobain™  D1069012

 View more versions of this product

Catalog No. 02-610-5A

  • / Each
 

Description & Specifications

Specifications

Diameter (Metric) 5cm
Capacity (Metric) 11mL
Capacity (English) 0.37 oz.
Material PTFE
For Use With (Equipment) For 50mL beaker
For Use With (Application) Ideal for weighing, crystallization and drying, and as beaker covers
Diameter (English) 1.96 in.