Please login to your online account to display your discounted pricing

Saint-Gobain™ Chemware™ PTFE Watch Glasses


Used for weighing, crystallization, and drying

Manufacturer: saint-gobain™  D1069014

 View more versions of this product

Catalog No. 02-610-5E

  • / Each
 

Description & Specifications

Specifications

Capacity (English) 1.11 oz.
Capacity (Metric) 33mL
Capacity 1.11 oz., 33mL
Diameter (English) 3.93 in.
Diameter (Metric) 10cm
For Use With (Application) Ideal for weighing, crystallization and drying, and as beaker covers
For Use With (Equipment) For 250mL beaker
Material PTFE