Please login to your online account to display your discounted pricing

Saint-Gobain™ Chemware™ PTFE Watch Glasses


Used for weighing, crystallization, and drying

Manufacturer: saint-gobain™  D1069013

 View more versions of this product

Catalog No. 02-610-5C

  • / Each
 

Description & Specifications

Specifications

Capacity (English) 0.71 oz.
Diameter (Metric) 7.5cm
For Use With (Equipment) For 125mL beaker
Capacity (Metric) 21mL
Diameter (English) 2.95 in.
For Use With (Application) Ideal for weighing, crystallization and drying, and as beaker covers
Material PTFE