missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Saint-Gobain™ Chemware™ PTFE Fluoropolymer Resin Policemen

For delicate transfer or scraping of precipitates and residues

$27.66 - $34.97

Specifications

Diameter (English) Outer 0.28 in.
For Use With (Application) Delicate transfer or scraping of precipitates and residues
Product Type Spatula, Policemen
Diameter (Metric) Outer 0.023cm
Includes Chisel tip and diagonal cut end
View More Specs


Products ${productFamilyLength}
Catalog Number Mfr. No. Length (Metric) Price Quantity  
Catalog Number Mfr. No. Length (Metric) Price Quantity  
14-106B Saint-Gobain™
D1069093
15cm Each for $29.03
14-106A Saint-Gobain™
D1069092
10cm Each for $27.66
14-106C Saint-Gobain™
D1069094
20cm Each for $34.97
Specifications

Description

  • Chisel tip and diagonal cut end
  • Resist corrosion
  • Inert and noncontaminating
  • Heat resistant to 288°C (550°F)

Description & Specifications

Specifications

0.28 in.
Spatula, Policemen
Chisel tip and diagonal cut end
Delicate transfer or scraping of precipitates and residues
0.023cm