Please login to your online account to display your discounted pricing

Saint-Gobain™ Chemware™ FEP Gas Sampling Bags


5mL thick FEP film for low permeability and maximum sample retention

Manufacturer: saint-gobain™  D1075005

 View more versions of this product

Catalog No. 10-923-5

  • / Each
  • / Case of 10 Each
 

Description & Specifications

Specifications

Dimensions (L x W) 6 x 6 in. (15 x 15cm)
For Use With (Application) For gas sample analysis, extracting air samples from exhaust systems
Includes Septum valve
Material FEP
Thickness (English) 5mil
Thickness (Metric) 0.127mm
Volume (English) 16.9 oz.
Volume (Metric) 0.5L
Length (Metric) 15cm
Product Type Gas Sampling Bag
Width (English) 6 in.
Width (Metric) 15cm
Length (English) 6 in.