Please login to your online account to display your discounted pricing

Saint-Gobain™ Chemware™ FEP Gas Sampling Bags


5mL thick FEP film for low permeability and maximum sample retention

Manufacturer: saint-gobain™  D107500310

 View more versions of this product

Catalog No. 10-923-3

  • / Each
  • / Case of 10 Each
 

Description & Specifications

Specifications

Dimensions (L x W) 12 x 12 in. (30 x 30cm)
For Use With (Application) For gas sample analysis, extracting air samples from exhaust systems
Includes On/off valve
Length (English) 12 in.
Product Type Gas Sampling Bag
Thickness (English) 5 mil
Thickness (Metric) 0.127mm
Width (English) 12 in.
Capacity (English) 158.92 oz.
Capacity (Metric) 4.7L
Length (Metric) 30cm
Material FEP (Fluorinated Ethylene Propylene)
Width (Metric) 30cm