Please login to your online account to display your discounted pricing

Saint-Gobain™ Chemware™ FEP Gas Sampling Bags


5mL thick FEP film for low permeability and maximum sample retention

Manufacturer: saint-gobain™  D107500210

 View more versions of this product

Catalog No. 10-923-2

  • / Each
  • / Case of 10 Each
 

Description & Specifications

Specifications

Dimensions (L x W) 6 x 6 in. (15 x 15cm)
For Use With (Application) For gas sample analysis, extracting air samples from exhaust systems
Includes On/off valve
Material FEP
Thickness (English) 5mil
Thickness (Metric) 0.127mm
Volume (English) 16.9 oz.
Volume (Metric) 0.5L
Length (English) 6 in.
Length (Metric) 15cm
Product Type Gas Sampling Bag
Width (English) 6 in.
Width (Metric) 15cm