missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Saint-Gobain Bytac™ Surface Protectors
Put the protection of FEP fluoropolymer on any surface
$540.20 - $1,407.83
Specifications
Length (English) | 15 ft. |
---|---|
Product Type | Benchtop Protector |
For Use With (Application) | Protects benchtops, fume hoods, temporary tables, walls/ceilings, splash screens, walls of spray booths, and other lab surfaces |
Quantity | Each |
Catalog Number | Mfr. No. | Dimensions (L x W) | Width (English) | Width (Metric) | Material | Price | Quantity | ||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Dimensions (L x W) | Width (English) | Width (Metric) | Material | Price | Quantity | ||
14-206-42
|
Saint-Gobain
D1069329 |
15 ft. x 25 in. (4.6m x 640mm) | 25 in. | 640mm | FEP, Aluminum |
Each for $1,407.83
|
|
14-206-52
|
Saint-Gobain
D9860005 |
15 ft. x 12.5 in. (4.6m x 320mm) | 12.5 in. | 31.8cm | FEP |
Each for $540.20
|
|
14-206-44
|
Saint-Gobain
D1069324 |
15 ft. x 25 in. (4.6m x 640mm) | 25 in. | 640mm | FEP, Vinyl |
Each for $1,017.69
|
|
Description
Put the protection of FEP fluoropolymer on any surface
- Made of an overlay of FEP film bonded to a support backing of vinyl or aluminum (backing is coated with pressure-sensitive acrylic adhesive)
- Protect benchtops, fume hoods, temporary tables, walls/ceilings, splash screens, walls of spray booths, and other lab surfaces
- Help protect surfaces against absorption of toxic or radioactive chemicals
- Corrosive chemicals, paint, oil, grease, and sticky substances wipe off easily with damp sponge
- Cut easily with scissors
- Install easily—simply peel off protective paper from adhesive backing and apply to surface
Order Info
Bytac protector with vinyl backing recommended for temperatures up to 93°C (200°F); with aluminum foil backing, can be used up to 182°C (360°F).
Specifications
15 ft. | |
Benchtop Protector | |
Protects benchtops, fume hoods, temporary tables, walls/ceilings, splash screens, walls of spray booths, and other lab surfaces | |
Each |