Please login to your online account to display your discounted pricing

Saint-Gobain™ Bio-Simplex™ Polypropylene Carboys


Manufacturer: saint-gobain™  DCB0580S

 View more versions of this product

Catalog No. 02-611-201

  • / Each
 

Description & Specifications

Specifications

Accuracy ±5%
Capacity 169.07 oz., 5L
For Use With (Application) Liquid handling and solution storage for general laboratory, process development and bioproduction applications
Mouth Style Wide
Volume (Metric) 5L
With Bottom handles for full hand grip, closed cap and spigot
Capacity (English) 169.07 oz.
Certifications/Compliance 21 CFR 177, USP Class VI
Capacity (Metric) 5L
Material Polypropylene
Autoclavable Yes
Volume (English) 169 oz.
Product Type Carboy