Please login to your online account to display your discounted pricing

Saint-Gobain™ Bio-Simplex™ Polypropylene Carboys


Manufacturer: saint-gobain™  DCB0580

 View more versions of this product

Catalog No. 02-611-200

  • / Each
 

Description & Specifications

Specifications

For Use With (Application) Liquid handling and solution storage for general laboratory, process development and bioproduction applications
Volume (Metric) 5L
Mouth Style Wide
With Bottom handles for full hand grip and closed cap
Accuracy ±5%
Capacity 169.07 oz., 5L
Capacity (English) 169.07 oz.
Certifications/Compliance 21 CFR 177, USP Class VI
Material Polypropylene
Autoclavable Yes
Volume (English) 169 oz.
Product Type Carboy
Capacity (Metric) 5L