Please login to your online account to display your discounted pricing

Saint-Gobain™ Bio-Simplex™ Polypropylene Carboys


Manufacturer: saint-gobain™  DCB40S3

 View more versions of this product

Catalog No. 02-611-210

  • / Each
 

Description & Specifications

Specifications

Capacity (English) 1352.56 oz.
Capacity (Metric) 40L
Autoclavable Yes
Diameter (Metric) Inner Neck 7.62cm
Accuracy ±5%
Capacity 1352.56 oz., 40L
For Use With (Application) Liquid handling and solution storage for general laboratory, process development and bioproduction applications
Mouth Style Wide
Volume (Metric) 40L
Certifications/Compliance 21 CFR 177, USP Class VI
Material Polypropylene
Diameter (English) Inner Neck 3 in.
Volume (English) 1352 oz.
Product Type Carboy