Please login to your online account to display your discounted pricing

Saint-Gobain™ Bio-Simplex™ Polypropylene Carboys


Manufacturer: saint-gobain™  DCB40120

 View more versions of this product

Catalog No. 02-611-208

  • / Each
 

Description & Specifications

Specifications

Capacity (English) 1352.56 oz.
With Bottom handles for full hand grip and closed cap
Volume (Metric) 40L
For Use With (Application) Liquid handling and solution storage for general laboratory, process development and bioproduction applications
Mouth Style Wide
Capacity 1352.56 oz., 40L
Capacity (Metric) 40L
Material Polypropylene
Autoclavable Yes
Product Type Carboy
Accuracy ±5%
Certifications/Compliance 21 CFR 177, USP Class VI
Volume (English) 1352 oz.