Please login to your online account to display your discounted pricing

Saint-Gobain™ Bio-Simplex™ Polypropylene Carboys


Manufacturer: saint-gobain™  DCB20S3

 View more versions of this product

Catalog No. 02-611-207

  • / Each
 

Description & Specifications

Specifications

Capacity (English) 676.28 oz.
Certifications/Compliance 21 CFR 177, USP Class VI
Capacity (Metric) 20L
Material Polypropylene
Autoclavable Yes
Diameter (English) Inner Neck 3 in.
Diameter (Metric) Inner Neck 7.62cm
Accuracy ±5%
Capacity 676.28 oz., 20L
For Use With (Application) Liquid handling and solution storage for general laboratory, process development and bioproduction applications
Mouth Style Wide
Volume (English) 676 oz.
Volume (Metric) 20L
Product Type Carboy