missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Saint-Gobain ALUNDUM™ Filtering Crucibles
For melting metals and vaporizing liquids
$2,474.46 - $2,474.46
Specifications
Diameter (Metric) Outer | 41mm |
---|---|
For Use With (Application) | For melting metals and vaporizing liquids |
Height (Metric) | 43mm |
Catalog Number | Mfr. No. | Material | Porosity | Price | Quantity | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Material | Porosity | Price | Quantity | ||||
08-230B
|
Saint-Gobain
5205AL889 |
Alundum | Medium |
Case of 12 Each for $2,474.46
|
|
Description
- Not affected by acids or alkalis
- Porous for filtering with suction and holding finest precipitates
- Dry quickly to constant weight
- Available in medium, made from AN889 ALUNDUM; coarse, made from AN485 mix
Specifications
41mm | |
For melting metals and vaporizing liquids | |
43mm |