Please login to your online account to display your discounted pricing

Saint-Gobain ALUNDUM™ Extraction Thimbles


Wash, ignite, and use repeatedly

Manufacturer: norton company  6945AL889

 View more versions of this product

Catalog No. 09-660E

  • / Case of 6 Each
 

Description & Specifications

Specifications

Product Type Extraction Thimble
Bottom Shape Round
Diameter (English) Outer 1.77 in.
Diameter (Metric) Outer 4.5cm
For Use With (Application) Used for all kinds of extractions except strong alkalis
Height (English) 5 in.
Height (Metric) 12.7cm
Pore Size 5μm
Porosity Medium
Material Alundum™