Please login to your online account to display your discounted pricing

Saint-Gobain ALUNDUM™ Extraction Thimbles


Wash, ignite, and use repeatedly

Manufacturer: norton company  6945AL485

 View more versions of this product

Catalog No. 09-661F

  • / Each
  • / Case of 6 Each
 

Description & Specifications

Specifications

Product Type Extraction Thimble
Height (Metric) 12.7cm
Porosity Coarse
Pore Size 20μm
Material Alundum™
Bottom Shape Round
Diameter (Metric) Outer 4.5cm
Diameter (English) Outer 1.77 in.
For Use With (Application) Used indefinitely and permit the ignition of the extracted residue without removing the material from the thimble
Height (English) 5 in.