missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Saint-Gobain ALUNDUM™ Crucibles
Withstand temperatures up to 1450°C (2642°F)
$255.37 - $2,735.83
Specifications
Material | Carbon |
---|---|
Max. Temperature (Metric) | 1450°C |
Description | ParticleRetention: 0.1μm |
Catalog Number | Mfr. No. | Capacity (Metric) | Diameter (Metric) Outer | Height (Metric) | Price | Quantity | |||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Capacity (Metric) | Diameter (Metric) Outer | Height (Metric) | Price | Quantity | |||
07-995A
|
Saint-Gobain
5202AN788 |
20mL | 38mm | 30mm |
Case of 12 Each for $2,735.83
|
|
07-995C
|
Saint-Gobain
5203AN788 |
40mL | 48mm | 40mm |
Each for $255.37
Case of 12 Each for $3,064.44 |
|
Description
- For ignitions of carbonaceous material
- AN788 ALUNDUM has high thermal conductivity
- Approximate particle retention size, 0.1μm
- Not suitable for alkali fusions
Specifications
Carbon | |
1450°C | |
ParticleRetention: 0.1μm |