Please login to your online account to display your discounted pricing

Thermo Scientific™ SAHARA S3 Stainless-Steel Heated Bath Circulators

Perfect for internal or external circulation. Offered in a wide selection for efficient heating from ambient 13° to 200°C, with maximum bath volume of 6 liters.

$2,891.13 - $4,392.97

Specifications

Certifications/Compliance CE/ROHS/WEEE
Dimensions (L x W x H) Exterior 16.7 x 9.2 x 16 in. (42.8 x 23.5 x 40.6cm)
Height (English) Exterior 16 in.
Height (Metric) Exterior 40.6cm
Length (English) Exterior 16.7 in.
View More Specs
Products
Catalog Number Mfr. No. Control Hertz Temperature Range (Metric) Voltage Price Quantity    

13-874-826

  Accessories
thermo scientific™
HAK1521038
SC100 60Hz Ambient +13 to 100°C 115V Each for $2,891.13

13-874-844

 
thermo scientific™
HAK1531038
SC150 60Hz Ambient +13° to 150°C 115V Each for $3,389.61

13-874-854

 
thermo scientific™
HAK1551038
AC150 60Hz Ambient +13° to 150°C 115V Each for $3,844.80

13-874-864

 
thermo scientific™
HAK1561038
AC200 60Hz Ambient +13° to 200°C 115V Each for $4,392.97
Description & Specifications

Specifications

Certifications/Compliance CE/ROHS/WEEE
Dimensions (L x W x H) Exterior 16.7 x 9.2 x 16 in. (42.8 x 23.5 x 40.6cm)
Height (English) Exterior 16 in.
Height (Metric) Exterior 40.6cm
Length (English) Exterior 16.7 in.
Length (Metric) Exterior 42.8cm
Net Weight (English) 21.5 lb.
Net Weight (Metric) 9.8kg
Volume (Metric) Max. Bath 6L
Width (English) Exterior 9.2 in.
Width (Metric) Exterior 23.5cm

Perfect for internal or external circulation, Thermo Scientific™ SAHARA Series S3 stainless-steel baths are offered in a wide selection for efficient heating from ambient 13° to 200°C, with maximum bath volume of 6 liters. The SAHARA series of heated bath circulators are available with a wide variety of work area dimensions to meet your internal or external circulation requirements. A selection of eight different controllers will create the perfect fit for your application. Rugged and corrosion-resistant for high temperature applications up to 300°C.

Environmentally Friendly Design

  • Save up to 80% on energy costs and thousands of kilowatt hours during the life of the system
  • Lead- and mercury-free
  • All units are RoHS-compliant (lead- and mercury-free) and use recycled packaging

Safe Operation

  • All units are UL/CSA compliant, assuring safe operation in the unlikely event of a fault condition

Easy to Use

  • All thermostats feature an intuitive user interface with bright display to view critical readings
  • Thermostat can be turned and positioned on all four sides on the bath for easy viewing
  • Each system comes with a quick-start guide for simple setup and operation

Note:

  • 115/60 Hz units are UL listed or recognized
  • IQ/OQ compliance is optional

Includes:

Communication cables, bridge with gasket and thumbscrews, fittings, clamps, pump plug for external circulation, 6ft. power cord

Recommended for:

  • Viscometers
  • Spectrophotometers
  • Refractometers
  • Metrology