Please login to your online account to display your discounted pricing

Thermo Scientific™ SAHARA Acrylic S6T Heated Bath Circulators

Ideal when visibility of your application is required, with efficient heating from ambient plus 13°C to a maximum of 80°C.

$2,804.58 - $3,303.05

Specifications

Certifications/Compliance CE/ROHS/WEEE
Dimensions (L x W x H) Exterior 16 x 5.9 x 13.9 in. (40.7 x 15.1 x 35.3cm)
Temperature Range (Metric) Ambient +13° to 80°C
Height (English) Exterior 13.9 in.
Height (Metric) Exterior 35.3cm
View More Specs
Products
Catalog Number Mfr. No. Control Hertz Voltage Price Quantity    

13-874-831

 
thermo scientific™
HAK1522068
SC100 60Hz 115V Each for $2,804.58

13-874-837

 
thermo scientific™
HAK1532068
SC150 60Hz 115V Each for $3,303.05
Description & Specifications

Specifications

Certifications/Compliance CE/ROHS/WEEE
Dimensions (L x W x H) Exterior 16 x 5.9 x 13.9 in. (40.7 x 15.1 x 35.3cm)
Temperature Range (Metric) Ambient +13° to 80°C
Height (English) Exterior 13.9 in.
Height (Metric) Exterior 35.3cm
Length (English) Exterior 16 in.
Length (Metric) Exterior 40.7cm
Net Weight (English) 13.9 lb.
Net Weight (Metric) 6.3kg
Volume (Metric) Max. Bath 6L
Width (English) Exterior 5.9 in.
Width (Metric) Exterior 15.1cm

Ideal when visibility of your application is required, Thermo Scientific™ SAHARA Acrylic S6T Heated Bath Circulators provide efficient heating from ambient plus 13°C to a maximum of 80°C, with maximum bath volume of 6 liters. The SAHARA series of heated bath circulators are available with a wide variety of work area dimensions to meet your internal or external circulation requirements. A selection of eight different controllers will create the perfect fit for your application. Rugged and corrosion-resistant for high temperature applications up to 150°C.

Environment-friendly Design: Save up to 80% on energy costs and thousands of kilowatt hours during the life of the system. All units are RoHS-compliant (lead- and mercury-free) and use recycled packaging.

Safe Operation: All units are UL/CSA compliant, assuring safe operation in the unlikely event of a fault condition. 115/60 Hz units are UL listed or recognized, and all units are UL/CSA and RoHS compliant. IQ/OQ compliance is optional.

Ease of Use: All thermostats feature an intuitive user interface with bright display to view critical readings. Each system comes with a quick-start guide for simple setup and operation. Thermostat can be turned and positioned on all four sides on the bath for easy viewing.

Superior Warranty and Service: All solutions come with a 36-month warranty and are backed by Thermo Scientific service and support worldwide.

  • Capacity: 6L

  • Thermostats are attached by a sturdy bath bridge, can be positioned 90° on all four sides of the bath for easy viewing
  • Transparent acrylic reservoir is ideal for applications requiring good visibility
  • Temperatures are maintained from ambient plus 13° to 80°C

SC 100 controller

  • Features 3 languages, acoustic and optical alarms, and five user-settable programs
  • Two pump speeds allow adjustement of water flow within bath to reduce turbulence

SC 150 controller

  • Additional features include a USB port, a low-liquid level alarm, and an automatic controller shut-down at detection of excessive high temperature, low liquid level, or motor overload

Includes:

Communication cables, bridge with gasket and thumbscrews, fittings, clamps, pump plug for external circulation, 6ft. power cord

Recommended for:

  • Calibration
  • Bioreactors
  • Rotary Evaporators
  • Condensers
  • Sample/Material Testing
  • Sample/Material Preparation