missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Medicom™ SafeWear™ SMS Hipster Jacket Lab Coat
Procedure SMS Jacket designed to protect health professionals and patients from cross contamination. Single use and disposable gowns made of polypropylene. Material meets AAMI/PB70 Level 2 requirements for impact penetration and hydrostatic pressure. Latex free
$196.70 - $196.70
Specifications
Product Type | Single-use Lab Coat |
---|---|
Material | Polypropylene |
Color | Light Blue |
Closure Type | Snaps |
Disposable | Single-use |
Catalog Number | Mfr. No. | Size | Color | Price | Quantity | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Size | Color | Price | Quantity | ||||
19910827
|
Medicom™
8104A |
Small | Light Blue |
Case of 60 Each for $196.70
|
|
||||
19910828
|
Medicom™
8104B |
Medium | Light Blue |
Case of 60 Each for $196.70
|
|
||||
19910829
|
Medicom™
8104C |
Large | Light Blue |
Case of 60 Each for $196.70
|
|
||||
19910830
|
Medicom™
8104D |
X-Large | Light Blue |
Case of 60 Each for $196.70
|
|
||||
Description
- High quality ultra-soft & light weight SMS fabric (Weight 45 g/m2 for Jacket & Lab Coat)
- Fluid-resistant material meets AAMI Level 2
- Designed to fit properly with knitted cuffs & collar
- High-quality front snap closure buttons
- Available in a wide range of sizes and in fashionable colors
- 12 units in every pack
Specifications
Single-use Lab Coat | |
Light Blue | |
Single-use | |
Hipster Jacket | |
Yes |
Polypropylene | |
Snaps | |
Non-sterile | |
3 | |
Not Autoclavable |