missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

S-Curve™ Two Compartment Glove Dispenser

Two compartments with available with or without front access

$301.58 - $301.58

Specifications

Color Clear
Depth (English) 11.5 in.
Depth (Metric) 29.21cm
Product Type Glove Dispenser
Height (English) 12 in.
View More Specs


Products ${productFamilyLength}
Catalog Number Mfr. No. For Use With (Application) Width (English) Width (Metric) Price Quantity  
Catalog Number Mfr. No. For Use With (Application) Width (English) Width (Metric) Price Quantity  
19-160-195 S-Curve™
GD205*
Designed to dispense gloves, sloping lid to help maintain HEPA airflow 10.5 in. 20.32cm Each for $301.58
Specifications

Description

  • Made of 0.25 in. thick (0.3cm) clear Acrylic material
  • Sloping lid with full length hinge to maintain HEPA airflow
  • Mounts to wall or free standing
  • Heavy-duty wall mounting bracket included
  • Flame polished edges for a smooth finish

Order Info

Measures 12D x 12W x 12 in. H (30.5 x 30.5 x 29.2cm)

Description & Specifications

Specifications

Clear
29.21cm
12 in.
Heavy duty wall mounting bracket, sloping Lid
Mounts to wall/free-standing
11.5 in.
Glove Dispenser
30.48cm
Acrylic
0.25 in.