Please login to your online account to display your discounted pricing

S-Curve™ Three Compartment PETG Glove Dispenser

$519.53 - $519.53

Specifications

Color Clear
Depth (English) 12 in.
Depth (Metric) 30.48cm
Product Type Glove Dispenser
Height (English) 16 in.
View More Specs
Products
Catalog Number Mfr. No. Width (English) Width (Metric) Price Quantity    

19-162-425

 
s-curve™
GD305PETG
9 in. 50.8cm Each for $519.53
Description & Specifications

Specifications

Color Clear
Depth (English) 12 in.
Depth (Metric) 30.48cm
Product Type Glove Dispenser
Height (English) 16 in.
Height (Metric) 40.64cm
Includes Heavy duty mounting bracket
Material PETG
Style Mounts to wall/free-standing
Thickness (English) 0.25 in.